Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Control Power Transformer Kit; 100 VA; 240/480V Primary; 24V Secondary; 50/60 Hz; Screw, Touchsafe Terminal; Open; 4.00 in. Height x 3.00 in. Width x 4.55 in. Depth

SKU: 75455402506
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Control Power Transformer Kit
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 24V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Size: 4.00 in. H x 3.00 in. W x 4.55 in. D
Terminal Type: Screw, Touchsafe
Fusing: 2-Pole Primary Fuse Block and Current Limiting Fuses Class CC Rejection Type and 1-Pole Secondary Type K Fuse Block and a 13/32 x 1-1/2 in. Fuse