Menu Search

MICRON INDUSTRIES CORP #H750-0030

Industrial Control Transformer 750 VA 60 Hz

SKU: 78455027587
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Control Transformer
Volts, Primary: 4200V
Volts, Secondary: 120V
VA Rating: 750 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Size: HxWxD: 5.81 x 6.38 x 6.63 in.
Terminal Type: Screw, Standard
Description
Control Transformers: Type - Industrial Control Transformer; Volts, Primary - 4200V; Volts, Secondary - 120V; VA Rating - 750 VA; Frequency Rating - 60 Hz; Insulation Class - 130 deg C; Size - 5.81" H x 6.38" W x 6.63" D; Terminal Type - Screw, Standard