Menu Search
Control Transformers Transformer, Control, Industrial, 1000 VA

HAMMOND POWER SOLUTIONS #PH1000MQMJ

Transformer, Control, Industrial, 1000 VA

SKU #80342307801
Manufacturer Series: PH Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480V
Volts, Secondary: 120/240V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 150 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 4.5 x 4.94 x 6.81 in.
Terminal Type: Screw, Standard
Fusing: 4 Fuse Clips

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/480V; Volts, Secondary - 120/240V; VA Rating - 1000 VA; Frequency Rating - 50/60 Hz; Insulation Class - 150 deg C; Temperature Rise - 80 deg C; Size - 4.50" H x 4.94" W x 6.81" D; Terminal Type - Screw, Standard; Fusing - 4 Fuse Clips; Manufacturer Series - PH Series