Industrial Control Transformer 500 VA 50/60 Hz

SKU: 80342307799
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480V
Volts, Secondary: 120/240V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 150 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 4.31 x 5.94 x 4.75 in.
Terminal Type: Screw, Standard
Fusing: 4 Fuse Clips
Manufacturer Series: PH Series
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/480V; Volts, Secondary - 120/240V; VA Rating - 500 VA; Frequency Rating - 50/60 Hz; Insulation Class - 150 deg C; Temperature Rise - 80 deg C; Size - 4.31" H x 5.94" W x 4.75" D; Terminal Type - Screw, Standard; Fusing - 4 Fuse Clips; Manufacturer Series - PH Series