Menu Search
Search
HAMMOND POWER SOLUTIONS #SP2000ACP

Control Transformer, 2000 VA, 600/480 VAC Primary, 60Hz

SKU # 80342309866 Manufacturer Series: Spartan
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dry Type Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 600/480 VAC
Volts, Secondary: 120x240 VAC
VA Rating: 2000 VA
Frequency Rating: 60Hz
Insulation Class: 180°C
Temperature Rise: 115°C
Size: LxWxH: 6.38 x 5.87 x 5.31 in.
Terminal Type: Screw

The HPS Spartan® series of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan control transformer off