You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #CE1500K2ACE

Transformer, Industrial Control; Impregnated Enclosure; 1500 VA

SKU # 78668004247 Manufacturer Series: MTK Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 1500 VA
Size: HxWxD: 7.5 x 6.75 x 6.13 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Impregnated
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120/115/110V
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Terminal Type: Screw w/Jumper Link

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: No Taps