Menu Search
Control Transformers Transformer, Industrial Control; Encapsulated Enclosure; 1000 VA
EATON #C1000E3H

Transformer, Industrial Control; Encapsulated Enclosure; 1000 VA

SKU # 78668008703 Manufacturer Series: MTE Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Molded-in

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.