Menu Search
Search
EATON #C0200E2B

Transformer, Industrial Control; 50/60 Hz; 24V Secondary; 200 VA

SKU # 78668042280 Manufacturer Series: MTE Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480V
Volts, Secondary: 24V
VA Rating: 200 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Terminal Type: Screw, Standard