Menu Search
EATON #C1500K4D

Transformer, Industrial Control; 380/400/415V Primary; 1500 VA

SKU # 78668000183 Manufacturer Series: MTK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Impregnated
Volts, Primary: 380/400/415V
Volts, Secondary: 110/120V
VA Rating: 1500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Size: HxWxD: 7.52 x 6.73 x 5.67 in.
Terminal Type: Screw

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding