WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON #C0300E3C

Transformer, Industrial Control; 230/460/575V Primary; 300 VA

SKU # 78668042002 Manufacturer Series: MTE Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 300 VA
Volts, Secondary: 115/95V
Size: HxWxD: 3.82 x 4.5 x 5.12 in.
Terminal Type: Molded-in
Fusing: Secondary Fuse Clips 13/32 in. x 1-1/2 in. Fuses
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 230/460/575V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C

Additional Info: Coil Material: Copper Winding