Menu Search
EATON #C1000K3HFB3

Transformer, Industrial Control; 208/230/460V Primary; 1000 VA

SKU # 78668001607 Manufacturer Series: MTK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Impregnated
Volts, Primary: 208/230/460V
Volts, Secondary: 115V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Fusing: 3-Pole Primary Rejection Type Fuse Block

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding