Menu Search
Search
EATON #C1000K2AFB

Transformer, Industrial Control; 110/115/120V Secondary; 1000 VA

SKU # 78211389060 Manufacturer Series: MTK Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 110/115/120V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Size: HxWxD: 4.44 x 5.25 x 7.88 in.
Fusing: 2-Pole Primary Rejection Type Fuse Block

Additional Info: Transformer Type: Step-Down, Design Type: Epoxy Resin Impregnated Coil