Menu Search
Control Transformers Industrial Control Transformer 525 VA 50/60 Hz

EATON #C0525E4NFBNXXES

Industrial Control Transformer 525 VA 50/60 Hz

SKU #78211419492
Manufacturer Series: MTE Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480/600V
Volts, Secondary: 24V at 50 VA/120V at 500 VA
VA Rating: 525 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Molded-in
Fusing: 2-Pole Primary Non-Rejection Type Fuse Block

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding, Electrostatically Shielded