Industrial Control Transformer 5000 VA 60 Hz

SKU: 78668002828
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 400V
Volts, Secondary: 230V
VA Rating: 5000 VA
Frequency Rating: 60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Terminal Type: Screw
Manufacturer Series: AP Series
The type AP control transformers feature an encapsulated core and coil which provides a totally enclosed, non-ventilated construction. Smaller than open core and coil type units, connections are made with the convenient screw type terminal board. For ease of installation, two types of mounting are provided. Select a design with the base plate arranged for side/wall mounting.
Additional Info: Coil Material: Copper Winding, Electrostatic Shield, Side/Wall Mounting