Menu Search
Control Transformers Industrial Control Transformer 500 VA 50/60 Hz

EATON #C0500E2CXX

Industrial Control Transformer 500 VA 50/60 Hz

SKU #78668000473
Manufacturer Series: MTE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480V
Volts, Secondary: 120/240V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 4.75 x 5.25 x 5.25 in.
Terminal Type: Screw, Standard

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/480V; Volts, Secondary - 120/240V; VA Rating - 500 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 4.75" H x 5.25" W x 5.25" D; Terminal Type - Screw, Standard; Manufacturer Series - MTE Series