Menu Search
Control Transformers Industrial Control Transformer 500 VA 50/60 Hz

EATON #C0500E2AXX

Industrial Control Transformer 500 VA 50/60 Hz

SKU #78668000349
Manufacturer Series: MTE Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120/115/110V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 4.75 x 5.25 x 5.5 in.
Terminal Type: Molded-in
Fusing: Primary Jumpers

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding