Menu Search
Control Transformers Industrial Control Transformer 50 VA 50/60 Hz

EATON #C0050E1B

Industrial Control Transformer 50 VA 50/60 Hz

SKU #78668042292
Manufacturer Series: MTE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 120/240V
Volts, Secondary: 24V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw, Standard
Fusing: Secondary Fuse Clips

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 120/240V; Volts, Secondary - 24V; VA Rating - 50 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Terminal Type - Screw, Standard; Fusing - Secondary Fuse Clips; Manufacturer Series - MTE Series