Menu Search
Control Transformers Industrial Control Transformer, 350VA, 208/277V Primary, 120V Secondary, 50/60 Hz

EATON #C0350E3AFB

Industrial Control Transformer, 350VA, 208/277V Primary, 120V Secondary, 50/60 Hz

SKU #78668055085
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/277V
Volts, Secondary: 120V
VA Rating: 350 VA
Frequency Rating: 50/60 Hz
Temperature Rise: 55 deg C
Size: HxWxD: 5.18 x 4.5 x 5.25 in.
Terminal Type: Screw
Fusing: 2-Pole Primary Rejection Type Fuse Block, Secondary Fuse Clips

Eaton offers a complete line of Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.

Additional Info: Coil Material: Copper Windings, Design: MTE