Menu Search
Control Transformers Industrial Control Transformer 300 VA 50/60 Hz

EATON #C0300E2A

Industrial Control Transformer 300 VA 50/60 Hz

SKU #78668042264
Manufacturer Series: MTE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120, 115, 110V
VA Rating: 300 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw, Standard
Fusing: Secondary Fuse Clips

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/480, 230/460, 220/440V; Volts, Secondary - 120, 115, 110V; VA Rating - 300 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Terminal Type - Screw, Standard; Fusing - Secondary Fuse Clips; Manufacturer Series - MTE Series