Menu Search
Control Transformers Industrial Control Transformer 1000 VA 50/60 Hz

EATON #C1000K4C

Industrial Control Transformer 1000 VA 50/60 Hz

SKU #78668000187
Manufacturer Series: MTK Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Size: HxWxD: 5.38 x 6.38 x 7.12 in.
Terminal Type: Screw, Standard

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 550/575/600V; Volts, Secondary - 110/115/120V; VA Rating - 1000 VA; Frequency Rating - 50/60 Hz; Insulation Class - 180 deg C; Temperature Rise - 115 deg C; Size - 5.38" H x 6.38" W x 7.12" D; Terminal Type - Screw, Standard; Manufacturer Series - MTK Series