Menu Search
Control Transformers Industrial Control Transformer 1000 VA 50/60 Hz

EATON #C1000K3LD

Industrial Control Transformer 1000 VA 50/60 Hz

SKU #78668001971
Manufacturer Series: MTK Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Impregnated
Volts, Primary: 380V
Volts, Secondary: 115V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding