EATON #C0100E6JXX

Industrial Control Transformer 100 VA 50/60 Hz

SKU: 78211417556
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 440/762/880V
Volts, Secondary: 110V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Molded-in
Fusing: Jumpers
Manufacturer Series: MTE Series
Description
Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Additional Info: Coil Material: Copper Winding