Menu Search
ACME ELECTRIC CORP #CE060350

Transformer, Industrial Control; Encapsulated Enclosure; 350 VA

SKU # 04750319673 Manufacturer Series: CE Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480
Volts, Secondary: 120
VA Rating: 350 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 4.03 x 5.25 x 5 in.
Terminal Type: Screw