Menu Search
ACME ELECTRIC CORP #TB81214

Transformer, Industrial Control; 50/60 Hz; 350 VA

SKU # 04750335014 Manufacturer Series: TB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120/115/110V
VA Rating: 350 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.84 x 4.5 x 6.32 in.
Terminal Type: Screw, Standard
Fusing: Dual Primary Fuse Holder Class CC

Additional Info: Transformer Type: Step-Down, Design Type: Open Core and Coil