You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ACME ELECTRIC CORP #AE070250

Transformer, Industrial Control; 50/60 Hz; 250 VA

SKU # 04750308712 Manufacturer Series: AE Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/230/460V
Volts, Secondary: 115V
VA Rating: 250 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 4.03 x 4.5 x 4.16 in.
Terminal Type: Screw, Standard