Menu Search
Control Transformers Transformer, Industrial Control; 120 Secondary; 100 VA
ACME ELECTRIC CORP #AE060100

Transformer, Industrial Control; 120 Secondary; 100 VA

SKU # 04750369669 Manufacturer Series: AE Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480
Volts, Secondary: 120
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 3.09 x 3.41 x 3.28 in.
Terminal Type: Screw