ACME ELECTRIC CORP #TB81217

Transformer, Control, Industrial, 1000 VA

SKU: 04750313081
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120, 115, 110V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 5.72 x 6.75 x 7.43 in.
Terminal Type: Screw, Standard
Manufacturer Series: TB Series