ACME ELECTRIC CORP #TB81200

Industrial Control Transformer 300 VA 50/60 Hz

SKU: 04750335013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120/115/110V
VA Rating: 300 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.84 x 4.5 x 5.57 in.
Terminal Type: Screw, Standard
Fusing: Dual Primary Fuse Holder Class CC
Manufacturer Series: TB Series
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 240/480, 230/460, 220/440V; Volts, Secondary - 120/115/110V; VA Rating - 300 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 3.84" H x 4.50" W x 5.57" D; Terminal Type - Screw, Standard; Fusing - Dual Primary Fuse Holder Class CC; Additional Information - Transformer Type: Step-Down, Design Type: Open Core and Coil; Manufacturer Series - TB Series
Additional Info: Transformer Type: Step-Down, Design Type: Open Core and Coil