Menu Search
Control Transformers Industrial Control Transformer 2000 VA 50/60 Hz

ACME ELECTRIC CORP #TA281219

Industrial Control Transformer 2000 VA 50/60 Hz

SKU #04750331130
Manufacturer Series: TA Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120, 115, 110V
VA Rating: 2000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 5.72 x 6.75 x 9.25 in.
Terminal Type: Screw w/Jumper Link

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 240/480, 230/460, 220/440V; Volts, Secondary - 120, 115, 110V; VA Rating - 2000 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 5.72" H x 6.75" W x 9.25" D; Terminal Type - Screw w/Jumper Link; Manufacturer Series - TA Series