Menu Search
Control Transformers Industrial Control Transformer 150 VA 50/60 Hz

ACME ELECTRIC CORP #TB69302

Industrial Control Transformer 150 VA 50/60 Hz

SKU #04750335052
Manufacturer Series: TB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 208/230/460V
Volts, Secondary: 115V
VA Rating: 150 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.4 x 3.75 x 5 in.
Terminal Type: Screw, Standard

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 208/230/460V; Volts, Secondary - 115V; VA Rating - 150 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 3.40" H x 3.75" W x 5.00" D; Terminal Type - Screw, Standard; Manufacturer Series - TB Series