Menu Search
Control Transformers Industrial Control Transformer 100 VA 50/60 Hz

ACME ELECTRIC CORP #AE010100

Industrial Control Transformer 100 VA 50/60 Hz

SKU #04750308579
Manufacturer Series: AE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 120/240V
Volts, Secondary: 24V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 3.09 x 3.41 x 3.28 in.
Terminal Type: Screw, Standard

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 120/240V; Volts, Secondary - 24V; VA Rating - 100 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 3.09" H x 3.41" W x 3.28" D; Terminal Type - Screw, Standard; Manufacturer Series - AE Series