Menu Search
Control Transformers Control Transformer, 750 VA, 240/416/480/600V Primary, 99/120/130V Secondary, 50/60 Hz

ACME ELECTRIC CORP #FS3750

Control Transformer, 750 VA, 240/416/480/600V Primary, 99/120/130V Secondary, 50/60 Hz

SKU #04750312036
Manufacturer Series: Finger/Guard
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/416/480/600
Volts, Secondary: 99/120/130
VA Rating: 750 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 6.03 x 6.75 x 5.18 in.
Terminal Type: Screw

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 240/416/480/600, 230/400/460/575, 220/380/440/550, 208/500V; Volts, Secondary - 99/120/130, 95/115/125, 91/110/120, 85/100/110V; VA Rating - 750 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 6.03" H x 6.75" W x 5.18" D; Terminal Type - Screw, Touch Protected; Manufacturer Series - Finger/Guard Series