Menu Search
Search
ACME ELECTRIC CORP #AE070750

Control Transformer, 750 VA, 208/230/460 VAC Primary

SKU # 04750369684 Manufacturer Series: Series AE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/230/460 VAC
Volts, Secondary: 115 VAC
VA Rating: 750 VA
Frequency Rating: 50/60Hz
Insulation Class: Class A/105°C
Size: HxWxD: 4.66 x 5.25 x 6.81 in.
Terminal Type: Wire Lead Screw

The Acme Electric AE industrial control transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in rush currents that occur when electromagnetic componen