Menu Search
Control Transformers Control Transformer, 100 VA, 240/480V Primary, 120/115/110V Secondary, 50/60 Hz, 130 deg C Insulation

ACME ELECTRIC CORP #TB81211

Control Transformer, 100 VA, 240/480V Primary, 120/115/110V Secondary, 50/60 Hz, 130 deg C Insulation

SKU #04750335010
Manufacturer Series: TB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480
Volts, Secondary: 120
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.7 x 3 x 4.9 in.
Terminal Type: Screw

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 240/480, 230/460, 220/440V; Volts, Secondary - 120, 115, 110V; VA Rating - 100 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 2.70" H x 3.00" W x 4.90" D; Terminal Type - Screw, Standard; Manufacturer Series - TB Series