Menu Search
Search
EATON #E2J3200WU18

Circuit Breaker, Mining Service; 3P; 600V AC; 200A

SKU # 78211422308 Manufacturer Series: Series C E2
View more versions of this product
Continuous Amps: 200A
Trip Range: 1000-2000A Magnetic
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
kA IR 250V DC: 10
Frame Type: J Frame
Dimensions: 4.13 x 10 x 4.06 in. (105 x 254 x 103mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Additional Info: Includes: Undervoltage Release: 110-127V Left Pigtail Rear, Voltage Rating: 250 Vdc