Menu Search
EATON #FG3150

Circuit Breaker, Engine Generator; 600V AC; 3P; 150A

SKU # 78667926980 Manufacturer Series: FG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Continuous Amps: 150
Generator Rating 240V AC: 43 kW
Generator Rating 480V AC: 87 kW
Generator Rating 600V AC: 108 kW
Type: Engine Generator Breaker
Trip: Standard Thermal, Fixed Magnetic
Voltage Max: 600V AC
Poles: 3P
Magnetic Pickup Range: Fixed
Interrupting Rating: 18kA 240V, 14kA 480V, 10kA 600V
Terminals: Line and Load Lugs
Dimensions: 4.12 x 6 x 3.37 in. (105 x 153 x 86mm)

Additional Info: Ratings:kW ratings based on 3-phase generators at 80 percent power factor.