R&G LAB #100209

Utility Lid Yellow HDPE

SKU: 40132598994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Utility Lid
Material Type: HDPE
Color: Yellow
Dimensions: 1.80 in. dia. x 5.00 in. H x 6.00 in. W x 6.00 in. L
Description
Container Lids and Covers: Type - Utility Lid; Material Type - HDPE; Color - Yellow; Dimensions - 1.80 in. dia. x 5.00 in. H x 6.00 in. W x 6.00 in. L