Menu Search
R&G LAB #100208

Utility Lid Red HDPE

SKU # 40132598993
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Utility Lid
Material Type: HDPE
Color: Red
Dimensions: 1.80 in. dia. x 5.00 in. H x 6.00 in. W x 6.00 in. L

Container Lids and Covers: Type - Utility Lid; Material Type - HDPE; Color - Red; Dimensions - 1.80 in. dia. x 5.00 in. H x 6.00 in. W x 6.00 in. L