You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
R&G LAB #100409

Mini Spout Lid Yellow HDPE

SKU # 40132598973
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mini Spout Lid
Material Type: HDPE
Color: Yellow
Dimensions: Dia.xHxWxL: 0.25 x 9 x 6 x 15 in.

Container Lids and Covers: Type - Mini Spout Lid; Material Type - HDPE; Color - Yellow; Dimensions - 0.25 in. dia. x 9.00 in. H x 6.00 in. W x 15.00 in. L; Additional Information - Screw On Cap

Additional Info: Screw On Cap