Menu Search
Search
EATON #10250T589LRD06-71X

Switch, Illuminated Push-Pull; NEMA 4/4X/13; Red; 1-NC

SKU # 78668536632 Manufacturer Series: 10250T
RoHS Compliant
View more versions of this product
Contacts: 1-NC
Voltage: 24V
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40mm
Cap/​Lens Color: Red
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Lamp Voltage: 6VAC/DC, Heavy Duty