Menu Search
Search

EATON

Switch, Illuminated Push-Pull; 2 Position; Red

(2 Product Options) Manufacturer Series: HT800
  • Type: Push-Pull Button, Illuminated
  • Size: 30.5mm
  • NEMA: 4, 4X, 13
  • Operating Cap: Mushroom
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom
Cap/​Lens Color: Red
Bezel/​Housing: Round
Number of Positions: 2
Contact Mode: Maintained Push, Maintained Pull
Lamp Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.