Menu Search
Search
EATON #E47BML03

Switch, Limit; Basic; Plunger Head; SPDT 1NO-1NC; 15A 250V

SKU # 78211377093 Manufacturer Series: E47 Series
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Contact Rating: 15A 250V AC 6A 30V DC
Operator Configuration: Extended
Type: Basic Limit Switch
Head: Plunger
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 15A
Force to Operate: 12.30 oz (3.41N) OF
Pre-Travel - max: 0.016 in. (0.40mm) PT
Differential-Travel - max: 0.002 in. (0.05mm) DT
Over-Travel: 0.063 in. (1.60mm) OT
Connection: Solder Terminal
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic

Additional Info: Environmental Rating: NEMA 1, Operating Speed: 0.01 mm/s to 1m/s, Dimension: 1.94 x 0.69 x 1.62 in.