Menu Search
FLUKE #80PK-26

SureGrip Temperature Probe, -40 to 816 deg C

SKU # 09596924271
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Temperature
Operation/​Application: Contact, Air, Surface Non-Corrosive Materials
Temperature Range deg C: -40° to +816°C
Temperature Range deg F: -40 to 1500 deg F

Contact-Non-Contact Probes: Type - Temperature; Operation/Application - Contact, Air, Surface Non-Corrosive Materials; Temperature Range deg C - -40 to 816 deg C; Temperature Range deg F - -40 to 1500 deg F; Additional Information - Use with K-type Measurement Instrument, Stainless Steel Probe, Cable Length: 1 meter (39"), Probe: 8"; Manufacturer Series - SureGrip

Additional Info: Use with K-type Measurement Instrument, Stainless Steel Probe, Cable Length: 1 meter (39"), Probe: 8"

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.