FLUKE #80PK-3A

Surface Probe, mVolts Output, 0 to 260 deg C

SKU: 09596901237
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Temperature
Operation/Application: Contact, Air, Surface Non-Corrosive Materials
Temperature Range deg C: 0° to 260°C
Temperature Range deg F: 32 to 500 deg F
Output: mVolts
Tester Types: Universal, Type K
Description
Contact-Non-Contact Probes: Type - Temperature; Operation/Application - Contact, Air, Surface Non-Corrosive Materials; Temperature Range deg C - 0 to 260 deg C; Temperature Range deg F - 32 to 500 deg F; Output - mVolts; Tester Types - Universal, Type K; Additional Information - Leads: 40" cable, Miniature K type thermocouple connector
Additional Info: Leads: 40" cable, Miniature K type thermocouple connector