You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #HT8JYH1D

Operator, Selector Switch; 3 Positions; 30.5mm; Lever

SKU # 78211368300 Manufacturer Series: HT800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contact Mode: Momentary/Maintained/Momentary
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Chrome
Positions: 3
Throw: Left-Centre-Right
Cam Code: 1D

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13