Menu Search
Contact Kits, Renewal Vacuum Contact Kit, IEC S10, 3 Poles
SIEMENS #3RT1965-6V

Vacuum Contact Kit, IEC S10, 3 Poles

SKU # 75455477502
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Vacuum Contact Kit
Starter/​Contactor Size: IEC Frame Size S10

Contact Kits, Renewal: Kit Type - Vacuum Contact Kit; Starter/Contactor Size - IEC Frame Size S10