Menu Search
Contact Kits, Renewal Replacement Contact Kit, IEC S3, 3 Poles
SIEMENS #3RT1944-6A

Replacement Contact Kit, IEC S3, 3 Poles

SKU # 75455441442 Manufacturer Series: 3RT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Renewal Contact Kit
Starter/​Contactor Size: IEC S3
Poles: 3

Contact Kits, Renewal: Kit Type - Renewal Contact Kit; Starter/Contactor Size - IEC S3; Poles - 3; Additional Information - Includes: (3) Moving and Main Contacts; Manufacturer Series - 3RT

Additional Info: Includes: (3) Moving and Main Contacts