Menu Search
Contact Kits, Auxiliary Contact, Auxiliary, 5A at 250V AC, 2-NO

SQUARE D COMPANY #LUFN20

Contact, Auxiliary, 5A at 250V AC, 2-NO

SKU #78590151001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Auxiliary Contacts
Mounting: Contact Block
Circuits: 2-NO