Menu Search

SQUARE D COMPANY #9999SX12

Auxiliary Contact Adder Block 00-2 NEMA

SKU: 78590187973
Manufacturer Series: 9999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Auxiliary Contact Adder Block
Mounting: Contact Block
Size, NEMA: 00-2
Circuits: 1-NC
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contact Adder Block; Mounting - Contact Block; Size, NEMA - 00-2; Circuits - 1-NC; Additional Information - Internal, Non-Convertable; Manufacturer Series - 9999
Additional Info: Internal, Non-Convertable