Menu Search
Contact Kits, Auxiliary Switch, IEC Size S00; Right-Side Mount; 10A 2 Pole; 1-NO 1-NC
SIEMENS #3RH29112DA11

Sirius Switch, IEC Size S00; Right-Side Mount; 10A 2 Pole; 1-NO 1-NC

SKU # 66264391022 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Right-Side
Size, NEMA: A600, Q600
Size, IEC: S00
Size, Contact Rating: 10A, 2 Pole
Circuits: 1-NO, 1-NC
Terminal Type: Spring Loaded

Additional Info: For Contactor Relay and Power Contactor, Switching Motors